
- 30 in Length
- 36 in Width
- Gray Color
- 2 Shelves
features
- Work surface has lips up on 3 sides, bottom shelf has lips up on all sides
- Sturdy tubular push handle
- Distance between shelves (in.) 18-3/4
- Ships fully assembled
Length | 30 in |
Width | 36 in |
No. of Shelves | 2 |
Color | Gray |
Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
Weight | 175.0 LB |
EAN or UPC | 714334058032 |
