- 24 in Length
- 48 in Width
- Gray Color
- 5 Shelves
features
- Top Lip down
- Sturdy tubular push handle
- Distance between shelves (in.) 1-1/2
- Ships fully assembled
| No. of Shelves | 5 |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Width | 48 in |
| Length | 24 in |
| Weight | 238.0 LB |
| EAN or UPC | 714334058025 |

