- 24 in Length
- 48 in Width
- Gray Color
- 3 Shelves
features
- Top Lip down
- Sturdy tubular push handle
- Distance between shelves (in.) 12-1/2
- Ships fully assembled
| Depth | 24 1/4 in |
| Handle Type | Standard |
| Capacity | 3,000 lb |
| Length | 24 in |
| Height | 39 in |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Shelves | 3 |
| Material | 14 Gauge Steel |
| Width | 48 in |
| Color | Gray |
| Weight | 163.0 LB |
| EAN or UPC | 714334058018 |
-
Drop Ship Only


