- 24 in Length
- 36 in Width
- Gray Color
- 4 Shelves
features
- Top Lip down
- Sturdy tubular push handle
- Distance between shelves (in.) 14-3/4
- Ships fully assembled
| No. of Shelves | 4 |
| Caster Type | 2 Rigid, 2 Swivel |
| Length | 24 in |
| Width | 36 in |
| Color | Gray |
| Weight | 178.0 LB |
| EAN or UPC | 714334057998 |

