- 24 in Length
- 36 in Width
- Gray Color
- 3 Shelves
features
- Top Lip down
- Sturdy tubular push handle
- Distance between shelves (in.) 12-1/2
- Ships fully assembled
| Shelf Lip Style | Combination |
| Gauge | 14 |
| Caster Size | 6 x 2 in |
| Overall Capacity | 3000 lbs |
| Caster Type | 2 Rigid, 2 Swivel |
| Length | 24 in |
| Color | Gray |
| Caster Material | Phenolic |
| Width | 36 in |
| Height | 24 1/4 in |
| Finish | Powder Coated, Textured |
| Side Brake | No |
| Material | Steel |
| No. of Shelves | 3 |
| Weight | 146.0 LB |
| EAN or UPC | 714334013406 |

