- Service Type
- 18 in Length
- 36 in Width
- Gray Color
- 2 Shelves
features
- Top surface has 1-1⁄2” lips up
- Sturdy tubular push handle
- Ships fully assembled
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| No. of Shelves | 2 |
| Width | 36 in |
| Length | 18 in |
| Color | Gray |
| Weight | 164.0 LB |
| EAN or UPC | 714334022828 |

