- 18 in Length
- 36 in Width
- Gray Color
- 5 Shelves
features
- All lips up
- Sturdy tubular push handle
- Distance between shelves (in.) 9-3/4
- Ships fully assembled
| Color | Gray |
| No. of Shelves | 5 |
| Length | 18 in |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Width | 36 in |
| Weight | 174.0 LB |
| EAN or UPC | 714334053457 |

