- 18 in Length
- 36 in Width
- Gray Color
- 3 Shelves
features
- All lips up
- Sturdy tubular push handle
- Distance between shelves (in.) 12-1/2
- Ships fully assembled
| Length | 18 in |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Color | Gray |
| Width | 36 in |
| No. of Shelves | 3 |
| Weight | 114.0 LB |
| EAN or UPC | 714334057950 |

