- 18 in Length
- 36 in Width
- Gray Color
- 2 Shelves
features
- Top Lip down
- Sturdy tubular push handle
- Distance between shelves (in.) 14
- Ships fully assembled
| Length | 18 in |
| Width | 36 in |
| No. of Shelves | 2 |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 82.0 LB |
| EAN or UPC | 714334013666 |

