- 18 in Length
- 24 in Width
- Gray Color
- 3 Shelves
features
- Combination
- Sturdy tubular push handle
- Distance between shelves (in.) 11-1/4
- `
- Ships fully assembled
| Color | Gray |
| No. of Shelves | 3 |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Width | 24 in |
| Length | 18 in |
| Weight | 0.0 LB |

