- 36 in Length
- 72 in Width
- Gray Color
- 3 Shelves
features
- Tubular handle allows easy mobility
- Tubular handle allows easy mobility
- Distance between shelves (in.) 2-9/16
- Ships fully assembled
| Color | Gray |
| No. of Shelves | 3 |
| Caster Type | Pneumatic, 2 Rigid, 2 Swivel |
| Length | 36 in |
| Width | 72 in |
| Weight | 229.0 LB |
| EAN or UPC | 714334014120 |

