
- 30 in Length
- 36 in Width
- Gray Color
- 2 Shelves
features
- Tubular handle allows easy mobility
- Tubular handle allows easy mobility
- Distance between shelves (in.) 21-1/16
- Ships fully assembled
No. of Shelves | 2 |
Width | 36 in |
Length | 30 in |
Color | Gray |
Caster Type | Pneumatic, 2 Rigid, 2 Swivel |
Weight | 150.0 LB |
EAN or UPC | 714334051798 |
