- 24 in Length
- 36 in Width
- Gray Color
- 3 Shelves
features
- Tubular handle allows easy mobility
- Tubular handle allows easy mobility
- Distance between shelves (in.) 14-7/16
- Ships fully assembled
| Caster Type | Pneumatic, 2 Rigid, 2 Swivel |
| Width | 36 in |
| No. of Shelves | 3 |
| Color | Gray |
| Length | 24 in |
| Weight | 0.0 LB |

