- Portable Type
- (2) 36 x 24 in Length
- (1) 36 x 12 in Width
- Gray Color
- 3 Shelves
features
- Tubular push handle
- Top riser with shelf
- (2) Drawers
- 13-5/16 x 19-7/16 x 4-15/16
- Ships fully assembled
| Color | Gray |
| No. of Shelves | 3 |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Width | (1) 36 x 12 in |
| Length | (2) 36 x 24 in |
| Weight | 168.0 LB |
| EAN or UPC | 714334056373 |

