
- Portable Type
- (3) 30 x 24 in Length
- (1) 30 x 12 in Width
- Gray Color
- 4 Shelves
features
- Top riser with shelf
- Ships fully assembled
No. of Shelves | 4 |
Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
Color | Gray |
Length | (3) 30 x 24 in |
Width | (1) 30 x 12 in |
Weight | 126.0 LB |
EAN or UPC | 714334051880 |
