- Portable Type
- 30 in Length
- 24 in Width
- Gray Color
- 3 Shelves
features
- (1) Drawer
- 13-5/16 x 19-7/16 x 4-15/16
- Ships fully assembled
| Width | 24 in |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Length | 30 in |
| No. of Shelves | 3 |
| Weight | 129.0 LB |
| EAN or UPC | 714334051873 |

