- 48 in Length
- 24 in Width
- Gray Color
- 1 Shelves
features
- Low deck is 9-1/16” above the floor
- Ships fully assembled
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Length | 48 in |
| No. of Shelves | 1 |
| Width | 24 in |
| Weight | 0.0 LB |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Length | 48 in |
| No. of Shelves | 1 |
| Width | 24 in |
| Weight | 0.0 LB |