- 72 in Length
- 30 in Width
- Gray Color
- 4 Shelves
features
- Low deck is 9-1/16” above the floor
- Ships fully assembled
| No. of Shelves | 4 |
| Width | 30 in |
| Color | Gray |
| Length | 72 in |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 342.0 LB |
| EAN or UPC | 714334064231 |
| No. of Shelves | 4 |
| Width | 30 in |
| Color | Gray |
| Length | 72 in |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 342.0 LB |
| EAN or UPC | 714334064231 |