- 60 in Length
- 30 in Width
- Gray Color
- 3 Shelves
features
- Low deck is 9-1/16” above the floor
- Ships fully assembled
| Length | 60 in |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Shelves | 3 |
| Width | 30 in |
| Color | Gray |
| Weight | 0.0 LB |
| Length | 60 in |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Shelves | 3 |
| Width | 30 in |
| Color | Gray |
| Weight | 0.0 LB |