- 18 in Length
- 32 in Width
- Gray Color
- 2 Shelves
features
- Sturdy tubular push handle adds 15” to length
- Flat writing surface
- Shelf clearance 26-1/2"
- Ships fully assembled
| Length | 18 in |
| No. of Shelves | 2 |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Width | 32 in |
| Color | Gray |
| Weight | 0.0 LB |

