- 24 in Length
- 72 in Width
- Gray Color
- 5 Shelves
features
- shelf clearance 12–11/16
- Ships fully assembled
| Color | Gray |
| Width | 72 in |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Shelves | 5 |
| Length | 24 in |
| Weight | 0.0 LB |
| Color | Gray |
| Width | 72 in |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Shelves | 5 |
| Length | 24 in |
| Weight | 0.0 LB |