
- 24 in Length
- 36 in Width
- Gray Color
- 4 Shelves
features
- shelf clearance 14–13/16
- Ships fully assembled
No. of Shelves | 4 |
Width | 36 in |
Color | Gray |
Caster Type | 2 Rigid, 2 Swivel |
Length | 24 in |
Weight | 0.0 LB |

No. of Shelves | 4 |
Width | 36 in |
Color | Gray |
Caster Type | 2 Rigid, 2 Swivel |
Length | 24 in |
Weight | 0.0 LB |