- 18 in Length
- 36 in Width
- Gray Color
- 3 Shelves
features
- Sturdy tubular push handle adds 15” to length
- Writing surface with 1-1/2” lip up to retain paper and pens
- shelf clearance 12-19/32"
- Ships fully assembled
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| No. of Shelves | 3 |
| Length | 18 in |
| Width | 36 in |
| Color | Gray |
| Weight | 94.0 LB |
| EAN or UPC | 714334012201 |

