- 36 1/4 in Length
- 50 3/4 in Width
- 33 1/4 in Depth
features
- Provisions for optional drawer Model # 177-DRAWER-95
- Ships fully assembled
| No. of Shelves | 2 |
| Caster Size | 3 x 1 13/16 in |
| Caster Material | Phenolic |
| Height | 36 1/4 in |
| Caster Type | (4) Swivel w/Side Brakes |
| Gauge | 14 ga |
| Shelf Width | 30 in |
| Finish | Textured Powder Paint |
| Color | Gray |
| Distance Between Shelves | 24.125 in |
| Depth | 33.25 in |
| Overall Capacity | 3.000 lb |
| Shelf Depth | 48 in |
| Weight | 167.0 LB |
| EAN or UPC | 714334005098 |
-
Drop Ship Only


