- 36 1/4 in Length
- 26 3/4 in Width
- 21 1/4 in Depth
features
- Provisions for optional drawer Model # 177-DRAWER-95
- Ships fully assembled
| Color | Gray |
| Depth | 21.25 in |
| No. of Shelves | 1 |
| Gauge | 14 ga |
| Caster Type | (4) Swivel w/Side Brakes |
| Shelf Width | 18 in |
| Shelf Depth | 24 in |
| Overall Capacity | 2,000 lb |
| Caster Material | Phenolic |
| Height | 36 1/4 in |
| Finish | Textured Powder Paint |
| Caster Size | 3 x 1 13/16 in |
| Weight | 85.0 LB |
| EAN or UPC | 714334004848 |
-
Drop Ship Only


