- 30 in Length
- 48 in Width
- Gray Color
- 2 Shelves
features
- All welded 14 gauge steel shelves
- Top shelf is 3” above the floor
- Shelf Clearance (in) 16-3/4
- Top lip down
- Rubber mat on top and bottom provides durable, non skid surface
- Ships fully assembled
| Length | 30 in |
| Width | 48 in |
| No. of Shelves | 2 |
| Color | Gray |
| Caster Type | Pneumatic, 2 Rigid, 2 Swivel |
| Weight | 0.0 LB |

