- Low Deck Service Type
- 60 in Length
- 30 in Width
- Gray Color
- 3 Shelves
features
- All welded 14 gauge steel shelves
- Raised offset handle allows easy mobility
- Shelf Clearance (in) 7-3/4
- Top and middle shelf lips down
- Ships fully assembled
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Color | Gray |
| Length | 60 in |
| No. of Shelves | 3 |
| Width | 30 in |
| Weight | 183.0 LB |
| EAN or UPC | 714334012348 |

