- Low Deck Service Type
- 48 in Length
- 30 in Width
- Gray Color
- 2 Shelves
features
- All welded 14 gauge steel shelves
- Raised offset handle allows easy mobility
- Shelf Clearance (in) 16-3/4
- Top lip down
- Ships fully assembled
| No. of Shelves | 2 |
| Width | 30 in |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Length | 48 in |
| Color | Gray |
| Weight | 127.0 LB |
| EAN or UPC | 714334012140 |

