Skip to content Skip to navigation menu
DurhamLDO-243641-2-8PN-ALU-95

LDO-243641-2-8PN-ALU-95

Low Deck Service Truck
Item #114526242
  • Low Deck Service Type
  • 36 in Length
  • 24 in Width
  • Gray Color
  • 2 Shelves
DurhamLDO-243641-2-8PN-ALU-95
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Low Deck Service Type
  • 36 in Length
  • 24 in Width
  • Gray Color
  • 2 Shelves

features

  • All welded 14 gauge steel shelves
  • Raised offset handle allows easy mobility
  • Shelf Clearance (in) 16-3/4
  • All lips up
  • Ships fully assembled
No. of Shelves 2
Length 36 in
Color Gray
Caster Type Pneumatic, 2 Rigid, 2 Swivel
Width 24 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison