
- Low Deck Service Type
- 36 in Length
- 24 in Width
- Black Color
- 2 Shelves
features
- All welded 14 gauge steel shelves
- Raised offset handle allows easy mobility
- Shelf Clearance (in) 16-3/4
- Top lip down
- Ships fully assembled
Color | Black |
Length | 36 in |
No. of Shelves | 2 |
Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
Width | 24 in |
Weight | 0.0 LB |
