
- Low Deck Service Type
- 30 in Length
- 18 in Width
- Black Color
- 4 Shelves
features
- All welded 14 gauge steel shelves
- Raised offset handle allows easy mobility
- Shelf Clearance (in) 2
- Top lip down
- Ships fully assembled
Length | 30 in |
Color | Black |
Width | 18 in |
Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
No. of Shelves | 4 |
Weight | 0.0 LB |
