- Job Site Cabinet
- 62 3/4 in Height
- 28 in Depth
- 64 in Width
features
- 3 full width shelves are welded in place
- Double doors have protected pad-lock attachment (Pad-lock not included)
- Skid plates allow access for forklift trucks
- Welded corners with drip shield to deflect rain provide protection from the elements
- Side handles are included
- Ships fully assembled
| No. of Shelves | 3 |
| Color | Gray |
| Handle Material | Cast Iron |
| Shelf Depth | 21 1/8 in |
| Shelving Type | Fixed |
| Door Type | Flush |
| Finish | Textured |
| Lock Type | Pad-Lockable |
| Depth | 28 in |
| Type | Outdoor Jobsite Cabinet |
| Door Style | Flush |
| Shelf Width | 59 7/8 in |
| Cabinet Type | Job Site, Shelf |
| Shelf Capacity | 1450 lbs |
| Gauge | 16 ga |
| Height | 62 3/4 in |
| Weight | 460.0 LB |
| EAN or UPC | 714334010290 |
-
Drop Ship Only


