- 14 Gauge Flush Door Cabinet
- 48 x 24 x 78
- 3 Shelves
- Gray
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Double doors open at 18º for full access to product
- Hook-On-Bins® by Durham are included and installed easily with no tools required
- Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required
- 6”H base/legs which provide access for forklifts
- pre-punched holes for lagging to the floor
- Ships fully assembled
| No. of Doors | 2 |
| Color | Gray |
| Height | 78 in |
| Door Type | Flush |
| Material | 14 Gauge Steel |
| No. of Bins | 137 |
| No. of Shelves | 3 |
| Depth | 24 in |
| Weight | 570.0 LB |
| EAN or UPC | 714334010184 |
-
Drop Ship Only


