- Fixed Shelves Type
- Secure Stock Style
- 2 7/8 in Length
- 45 15/16 in Width
- Gray Color
features
- Fixed shelves
- Double doors with pad lockable hasp (padlock not included)
- Angle iron and expanded metal construction
- Shelves adjust on 2-1/4” centers
- Additional shelves can be purchased as an accessory
- Ships fully assembled
| Length | 2 7/8 in |
| Color | Gray |
| No. of Shelves | 3 |
| Width | 45 15/16 in |
| Caster Type | 2 Rigid, 2 Swivel |
| Weight | 0.0 LB |

