- Service Type
- 36 in Length
- 72 in Width
- Gray Color
- 2 Shelves
features
- Shelves are reinforced and have lips down
- Ships fully assembled
| Caster Size | 6 x 2 in |
| Color | Gray |
| Gauge | 14 |
| Overall Capacity | 4000 lbs |
| Finish | Powder Coated, Textured |
| Caster Type | 2 Rigid, 2 Swivel |
| Caster Material | Phenolic |
| Length | 36 in |
| Type | Heavy-Duty, Service Truck |
| Height | 36 3/8 in |
| Width | 72 in |
| No. of Shelves | 2 |
| Weight | 284.0 LB |
| EAN or UPC | 714334052832 |

