- Service Type
- 30 in Length
- 60 in Width
- Gray Color
- 3 Shelves
features
- Ships fully assembled
| Width | 60 in |
| Length | 30 in |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Shelves | 3 |
| Color | Gray |
| Weight | 260.0 LB |
| EAN or UPC | 714334013604 |
| Width | 60 in |
| Length | 30 in |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Shelves | 3 |
| Color | Gray |
| Weight | 260.0 LB |
| EAN or UPC | 714334013604 |