- Service Type
- 24 in Length
- 36 in Width
- Gray Color
- 2 Shelves
features
- Shelves are reinforced and have lips down
- Ships fully assembled
| Length | 24 in |
| Color | Gray |
| Width | 36 in |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Shelves | 2 |
| Weight | 0.0 LB |
| Length | 24 in |
| Color | Gray |
| Width | 36 in |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Shelves | 2 |
| Weight | 0.0 LB |