- Shelves Only
- 66 in Height
- 24 in Depth
- 60 in Width
features
- Double shift cabinet allows one shifts valuables to be stored while another is on duty
- Full height flush doors with 7 gauge leaf hinges to prevent sagging
- Doors open at 18º for full access to product
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4” centers
- 6”H base/legs which provide access for forklifts
- pre-punched holes allow for lagging
- to the floor. (constructed of 3/16” steel)
- Ships fully assembled
| Shelving Type | Adjustable |
| Shelf Height | 20 7/8 in |
| Height | 66 in |
| Color | Gray |
| Lock Type | Pad-Lockable |
| Shelf Width | 27 9/16 in |
| Width | 60 in |
| Gauge | 12 |
| Shelf Capacity | 2000 lbs |
| Depth | 24 in |
| No. of Shelves | 6 |
| Handle Material | Cast Iron |
| Finish | Powder Coated, Textured |
| Door Type | Recessed, Standard |
| Type | Shelves Only |
| Family Name | Gray 6 Shelves Storage Cabinet - Shelves Only |
| Weight | 630.0 LB |
| EAN or UPC | 714334065252 |

