- Outdoor Cabinet
- 78 in Height
- 24 in Depth
- 48 in Width
features
- 3-point locking system with pad-lockable cast steel locking handle (pad-lock not included)
- Full height flush doors with 7 gauge leaf hinges to prevent sagging
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4”centers
- Doors open at 18º for full access to product
- 6”H base/legs which provide access for forklifts
- pre-punched holes allow for lagging
- to the floor. (constructed of 3/16”steel)
- Ships fully assembled
| Handle Material | Cast Iron |
| Type | Outdoor Jobsite Cabinet |
| Color | Gray |
| Finish | Textured |
| No. of Shelves | 4 |
| Shelf Capacity | 1200 lbs |
| Door Type | Ventilated |
| Shelf Width | 45 15/16 in |
| Depth | 24 in |
| Height | 78 in |
| Gauge | 12 ga |
| Cabinet Type | Shelves |
| Lock Type | Pad-Lockable |
| Door Style | Recessed |
| Shelf Depth | 20 7/8 in |
| Shelving Type | Adjustable |
| Weight | 623.0 LB |
| EAN or UPC | 714334065467 |
-
Drop Ship Only


