- Extra Shelf 12 Gauge fits Models 60 in Wide
- 45 15/16 x 20 27/32 in
- Gray
- Fits Models 60" Wide
features
- Ships fully assembled
| Color | Gray |
| Thickness | 1.375 in |
| Type | Shelf |
| Depth | 20.8438 in |
| Pounds Per Shelf | 1650 lb |
| Material | 12 Gauge Steel |
| Weight | 37.0 LB |
| EAN or UPC | 714334044431 |
-
Drop Ship Only


