- Extra Shelf 14 Gauge
- Fits Models 36 in Wide
- 33 15/16 x 20 27/32 in
- 1 3/8 in Thick
- Gray
features
- Ships fully assembled
| Type | Shelf |
| Material | 12 Gauge Steel |
| Color | Gray |
| Depth | 20.8438 in |
| Pounds Per Shelf | 1900 lb |
| Thickness | 1.375 in |
| Weight | 21.0 LB |
| EAN or UPC | 714334044417 |
-
Drop Ship Only


