
- 5th Wheel Type
- 24 in Length
- 48 in Width
- Green Color
- 2 Shelves
features
- Perforated shelves with 1-1/2” lips up
- Ships fully assembled
Caster Type | Pneumatic |
No. of Shelves | 2 |
Color | Green |
Width | 48 in |
Length | 24 in |
Weight | 0.0 LB |

Caster Type | Pneumatic |
No. of Shelves | 2 |
Color | Green |
Width | 48 in |
Length | 24 in |
Weight | 0.0 LB |