- 5th Wheel Type
- 24 in Length
- 36 in Width
- Green Color
- 2 Shelves
features
- Perforated shelves with 1-1/2” lips up
- Ships fully assembled
| Length | 24 in |
| Width | 36 in |
| Caster Type | Pneumatic |
| Color | Green |
| No. of Shelves | 2 |
| Weight | 0.0 LB |
| Length | 24 in |
| Width | 36 in |
| Caster Type | Pneumatic |
| Color | Green |
| No. of Shelves | 2 |
| Weight | 0.0 LB |