- 30 in Length
- 60 in Width
- Green Color
- 3 Shelves
features
- Perforated shelves with 1-1/2” lips up
- Ships fully assembled
| No. of Shelves | 3 |
| Caster Type | 2 Rigid, 2 Swivel |
| Color | Green |
| Length | 30 in |
| Width | 60 in |
| Weight | 0.0 LB |
| No. of Shelves | 3 |
| Caster Type | 2 Rigid, 2 Swivel |
| Color | Green |
| Length | 30 in |
| Width | 60 in |
| Weight | 0.0 LB |