
- 24 in Length
- 48 in Width
- Green Color
- 5 Shelves
features
- Perforated shelves with 1-1/2” lips up
- Ships fully assembled
No. of Shelves | 5 |
Length | 24 in |
Color | Green |
Caster Type | 2 Rigid, 2 Swivel |
Width | 48 in |
Weight | 0.0 LB |

No. of Shelves | 5 |
Length | 24 in |
Color | Green |
Caster Type | 2 Rigid, 2 Swivel |
Width | 48 in |
Weight | 0.0 LB |