- 24 in Length
- 48 in Width
- Green Color
- 2 Shelves
features
- Perforated shelves with 1-1/2” lips up
- Ships fully assembled
| Color | Green |
| Length | 24 in |
| Caster Type | Pneumatic, 2 Rigid, 2 Swivel |
| Width | 48 in |
| No. of Shelves | 2 |
| Weight | 0.0 LB |
| Color | Green |
| Length | 24 in |
| Caster Type | Pneumatic, 2 Rigid, 2 Swivel |
| Width | 48 in |
| No. of Shelves | 2 |
| Weight | 0.0 LB |