- Mobile Shop Desk Cart
- 23 in W x 20 in D x 51 in H
- Gray
- 16 Gauge Steel
features
- Lower storage compartment has a single point locking handle and 2 keys
- Space below drawers = 23” x 2” x 21”, 2 storage compartments are located above work surface
- Sloped work surface has a pencil rest lip
- Drawer cylinder locks and lower compartment handle are keyed alike
- Ships fully assembled
- Drawers have ball bearing slides and include a cylinder lock and 4 keys
| Material | 16 Gauge Steel |
| Height | 48 in |
| Capacity | 500 lb |
| Depth | 20 in |
| Color | Gray |
| Weight | 156.0 LB |
| EAN or UPC | 714334070041 |
-
Drop Ship Only


