- Ventilated Cabinet
- 36 x 24 x 72 in
- 3 Shelves
- Gray
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Punched diamond pattern in doors allows content visibility and ventilation
- Double doors open at 18º
- Adjustable shelves rest on louver uprights and adjust on 4” centers (no tools required)
- (2) 28-13/16 x 14-11/16 x 2 (1) 28-13/16 x 14-11/16 x 4 (1) 28-13/16 x 14-11/16 x 5
- Ships fully assembled
| Height | 72 in |
| No. of Doors | 2 |
| No. of Shelves | 3 |
| Depth | 24 in |
| Color | Gray |
| Type | Ventilated – Punched Diamond pattern in Door |
| Material | 14 Gauge Steel |
| Weight | 335.0 LB |
| EAN or UPC | 714334011907 |
-
Drop Ship Only


