- Easy Access Type
- 24 in Length
- 36 in Width
- Gray Color
- 2 Shelves
features
- Sturdy, tubular push handle aids in mobility
- Top shelf is 36” above the floor, providing an ideal height for a work surface
- Shelf clearance is 25” giving you ample room for storage
- Handle adds 6” to length
- Ships fully assembled
| No. of Shelves | 2 |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Width | 36 in |
| Color | Gray |
| Length | 24 in |
| Weight | 96.0 LB |
| EAN or UPC | 714334012416 |

