- Work Bench With Riser
- Electrical Strip
- 60 x 30 x 54 7/16 in
- Gray
features
- Riser with louver panel and 1 bins. Provisions for optional drawer Model # 177-DRAWER-95
- Ships fully assembled
includes
- Riser
- Electrical strip
- 10 bins
| Color | Gray |
| Depth | 30 in |
| Material | Steel |
| Height | 59 3/4 in |
| Capacity | 4,000 lb |
| Weight | 235.0 LB |
| EAN or UPC | 714334014267 |
-
Drop Ship Only


